Shop All Door Louver & Lite Kits
National Guard
Wired Glass, Wired Glass
Mfr # L-WG-DIAMOND-23x31
Zoro # G0490029
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31 in
- Glass Length 23 in
- Standards ANSI/UL9, ANSI/US10C, ANSI/UL10B, ANSI Z97.1 Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-WG-DIAMOND-23x31
- Zoro # G0490029
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Height | 31 in |
Glass Length | 23 in |
Details
Item | Wired Glass |
Standards | ANSI/UL9, ANSI/US10C, ANSI/UL10B, ANSI Z97.1 Class C |
Description
Wired Glass, Glass Length 23 in, Height 31 in, Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (557.26D)
- NATIONAL GUARD Door Louver, Steel (L-700-RXDKB-18x18)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-GT118 7"x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- National Guard Door Louver & Lite Kits