Shop All Door Louver & Lite Kits
National Guard
Wired Glass, Wired Glass
Mfr # L-WG-DIAMOND-23x23
Zoro # G0489968
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C
- Height 23 in
- Glass Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-WG-DIAMOND-23x23
- Zoro # G0489968
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Height | 23 in |
Glass Length | 23 in |
Details
Item | Wired Glass |
Standards | ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C |
Description
Wired Glass, Glass Length 23 in, Height 23 in, Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- GARDNER SPRING Music Wire Metric Compression Spring, 12 mm ODx2 mm WDx38.5 mm FL (MC075-125-0385-M)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Fire Rated Wired Glass, 6inx21in (L-WG-DIAMOND-6x21)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- National Guard Doors