Shop All Door Louver & Lite Kits
National Guard
Wired Glass, Wired Glass
Mfr # L-PROTECT3-23X31
Zoro # G0490010
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31 in
- Glass Length 23 in
- Standards ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106
- Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute Applicable to LEED Criteria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-PROTECT3-23X31
- Zoro # G0490010
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Height | 31 in |
Glass Length | 23 in |
Details
Item | Wired Glass |
Standards | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Wired Glass, Glass Length 23 in, Height 31 in, Standards ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (001-8-16AC/4-6DC)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x18)
- NATIONAL GUARD 24" x 24" Low Profile Self Attaching Lite Kit (LFRA100DKB24X24)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- National Guard Door Louver & Lite Kits