Shop All Door Louver & Lite Kits
National Guard
Wired Glass, Wired Glass
Mfr # L-PROTECT3-11X11
Zoro # G0489959
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Glass Length 11 in
- Standards ANSI/UL9, ANSI/US10C, CAN/ULC-S104, ULC CAN4-S106, ANSI/UL10B, CPSC- 16CFR 1211 (Category I & II), ANSI Z97.1 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-PROTECT3-11X11
- Zoro # G0489959
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Height | 11 in |
Glass Length | 11 in |
Details
Item | Wired Glass |
Standards | ANSI/UL9, ANSI/US10C, CAN/ULC-S104, ULC CAN4-S106, ANSI/UL10B, CPSC- 16CFR 1211 (Category I & II), ANSI Z97.1 Class A |
Description
Wired Glass, Glass Length 11 in, Height 11 in, Standards ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL9, ANSI/US10C, CAN/ULC-S104, CPSC- 16CFR 1211 (Category I & II), ULC CAN4-S106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X24AS-01)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- NATIONAL GUARD Safety Glass, 31" H, 1/4" Thickness (L-TG-1/4" 23"x31)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x18)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- National Guard Doors