Shop All Door Louver & Lite Kits
National Guard
Window Frame Kit, Steel, 32 In H, 24In W
Mfr # L-FRA100DKB-24x32
Zoro # G2956712
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 32 in
- Opening Width 24 in
- For Use With Wood or Metal Doors
- Window Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-24x32
- Zoro # G2956712
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 32 in |
Opening Width | 24 in |
Window Height | 30 in |
Window Width | 22 in |
Details
Item | Door Window Frame Kit |
Material | Steel |
For Use With | Wood or Metal Doors |
Finish | Dark Bronze |
Includes | #8 x 1-3/4 in Phillips Head SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Window Frame Kit, Material Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Closer Door Adjcomm Alum (DC100018)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- AMERICAN GARAGE DOOR SUPPLY Cable Anchor Bracket, PK2 (TD-CABT100)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- NATIONAL GUARD Safety Glass, 31" H, 1/4" Thickness (L-TG-1/4" 23"x31)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- National Guard Door Louver & Lite Kits