Shop All Door Louver & Lite Kits
National Guard
Window Frame Kit, H. 5 In, W. 35 In
Mfr # L-FRA100DKB-5x35
Zoro # G1603253
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 35 in
- Opening Width 5 in
- For Use With Wood or Metal Doors
- Window Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-5x35
- Zoro # G1603253
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 35 in |
Opening Width | 5 in |
Window Height | 33 in |
Window Width | 3 in |
Details
Item | Door Window Frame Kit |
Material | Steel |
For Use With | Wood or Metal Doors |
Finish | Dark Bronze |
Includes | #8 x 3/4 in Phillips Head SMS |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Window Frame Kit, Material Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3448-SN)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U15)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- NATIONAL GUARD Fire Safety Wired Glass, 4inx34in (L-PROTECT3-4X34)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-24)
- NATIONAL GUARD Fire Rated Wired Glass, 6inx21in (L-WG-DIAMOND-6x21)
- National Guard Door Louver & Lite Kits