Shop All Door Louver & Lite Kits
National Guard
Window Frame Kit, H. 5 In, W. 35 In
Mfr # L-FRA100-5x35
Zoro # G3284933
original price:
$130.21
16% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 35 in
- Opening Width 5 in
- For Use With Wood or Metal Doors
- Includes #8 x 3/4 in Phillips Head SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-FRA100-5x35
- Zoro # G3284933
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 35 in |
Opening Width | 5 in |
Window Width | 3 in |
Window Height | 33 in |
Details
Item | Door Window Frame Kit |
Material | Steel |
For Use With | Wood or Metal Doors |
Includes | #8 x 3/4 in Phillips Head SMS |
Finish | Primed |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Window Frame Kit, Material Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU B Elbow (27065)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- MIDWEST FASTENER Medium Key Covers 15PK (35526)
- SCHLAGE SFIC Disposable Construction Core, Black, 4 Pack (M204-152 (4PK))
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-11X11)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-DKB-GT118 5"x35)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-23x31)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- National Guard Doors