Shop All Door Louver & Lite Kits
National Guard
Window Frame Kit, H. 12 In, W. 12 In
Mfr # L-FRA100DKB-12x12
Zoro # G0334327
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- Window Height 10 in
- Window Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-12x12
- Zoro # G0334327
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Height | 10 in |
Window Width | 10 in |
Details
Item | Door Window Frame Kit |
Material | Steel |
Finish | Dark Bronze |
For Use With | Wood or Metal Doors |
Includes | #8 x 3/4 in Phillips Head SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Window Frame Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Cabinet Locks (610 HES)
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- HARDWARE RESOURCES 2-1/2"x2-1/2" Zinc Plated Steel Corner Brace (9214)
- NATIONAL GUARD Window Frame Kit, H. 5 In, W. 35 In (L-FRA100DKB-5x35)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x30)
- NATIONAL GUARD 24" x 24" Low Profile Self Attaching Lite Kit (LFRA100DKB24X24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-12x12)
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- National Guard Doors