Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Sponge Insert, 8 ft. L
Mfr # 134NA-96
Zoro # G6367518
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 5/16 in
- Max. Door Gap 1/8 in
- Flange Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 134NA-96
- Zoro # G6367518
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 1/8 in |
Flange Height | 3/16 in |
Flange Width | 7/8 in |
Overall Width | 1 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 1/8 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/8 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 3/16 in, Flange Width 7/8 in, Flange Thickness 0.094 in, Overall Length 8 ft, Overall Width 1 in, Overall Height 1 1/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400WN (LL1S14X06400WN)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Black (03-100-WEB)
- NATIONAL GUARD Weatherstrip, 48in.L, Nails (43CB-48)
- NATIONAL GUARD Weatherstrip, Brush Insert, 4 ft. L (602A-48)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (I-624A-96)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- National Guard Door Bottoms, Thresholds & Seals