Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Sponge Insert, 8 ft. L
Mfr # 108NA-96
Zoro # G6367597
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 11/16 in
- Flange Thickness 1/16 in
- Flange Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 108NA-96
- Zoro # G6367597
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Width | 1 in |
Insert Size | 1/2 in |
Overall Width | 1 1/2 in |
Flange Height | 5/8 in |
Description
Door Frame Weatherstrip, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/2 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/8 in, Flange Width 1 in, Flange Thickness 1/16 in, Overall Length 8 ft, Overall Width 1 1/2 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 11/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600RD (LL1S12X03600RD)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- EKENA MILLWORK 4"W x 22"D x 22"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X22THR00RWR)
- LOCKNETICS Pushbutton, Mushroom Style, 2 Lenses (IPB-300)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft (139SP-7)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-72)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (602A-84)
- YALE COMMERCIAL Pemko Aluminum Meeting Stile W/ Nylon Insert 84"L x 1-1/8"W, Clear Anodized Aluminum (85570)
- National Guard Door Accessories