Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Sponge Insert, 7 ft. L
Mfr # 134NA-84
Zoro # G6367527
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/16 in
- Fire Rated Yes
- Flange Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 134NA-84
- Zoro # G6367527
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 in |
Flange Width | 7/8 in |
Insert Size | 1/8 in |
Flange Height | 3/16 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 1/8 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/8 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 3/16 in, Flange Width 7/8 in, Flange Thickness 0.094 in, Overall Length 7 ft, Overall Width 1 in, Overall Height 1 1/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X10' (07019)
- TOOLPRO Acoustical Eye Lag Driver 1Pack (TP05031)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (158VA-84)
- NATIONAL GUARD Weatherstrip, Pile Insert, 7 ft. L (136P-84)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- National Guard Door Accessories