Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Sponge Insert, 4 ft. L
Mfr # 108NA-48
Zoro # G6367615
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 11/16 in
- Flange Material Aluminum
- Insert Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 108NA-48
- Zoro # G6367615
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Insert Size | 1/2 in |
Overall Width | 1 1/2 in |
Flange Height | 5/8 in |
Flange Width | 1 in |
Description
Door Frame Weatherstrip, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/2 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/8 in, Flange Width 1 in, Flange Thickness 1/16 in, Overall Length 4 ft, Overall Width 1 1/2 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 11/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK5 (C08751205500S)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- SHEPHERD HARDWARE Tip Leg Rbbr Wht1-1/4" (3216)
- COMPONENT HARDWARE Polished CP Adj Strike For W19 Series Wa (W19-Y002)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605A-84)
- M-D DOOR SEAL CINCH 36"" BRN (43337)
- National Guard Door Accessories