Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Sponge Insert, 3 ft. L
Mfr # 134NA-36
Zoro # G6367545
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/16 in
- Flange Height 3/16 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 134NA-36
- Zoro # G6367545
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Height | 3/16 in |
Flange Width | 7/8 in |
Insert Size | 1/8 in |
Overall Width | 1 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 1/8 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/8 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 3/16 in, Flange Width 7/8 in, Flange Thickness 0.094 in, Overall Length 3 ft, Overall Width 1 in, Overall Height 1 1/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brass (68BV)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- DELTANA Wall Mount Bumper Satin Chrome (DSW325U26D)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- NATIONAL GUARD Facemount Overhead Door Seal, 12 Ft (197NA-12)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9600A-84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (136P-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-96)
- National Guard Door Weatherstripping & Door Seals