Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Sponge Insert, 3 ft. L
Mfr # 108NA-36
Zoro # G6367621
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 11/16 in
- Fire Rated Yes
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 108NA-36
- Zoro # G6367621
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 1/2 in |
Flange Height | 5/8 in |
Overall Width | 1 1/2 in |
Flange Width | 1 in |
Overall Height | 2 in |
Insert Size - Maximum | 1/2 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/2 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/8 in, Flange Width 1 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 1 1/2 in, Overall Height 2 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 11/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- ADAMS RITE 310265 Dogging Assembly (310265)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-48)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- NATIONAL GUARD Weatherstrip, 48in.L, Nails (43CB-48)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- National Guard Door Bottoms, Thresholds & Seals