Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert, 8 ft. L
Mfr # 156V-96
Zoro # G6367378
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Stays Flexible to 0 Degrees to 140 Degrees F
- Insert Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 156V-96
- Zoro # G6367378
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 1 in |
Flange Width | 3/4 in |
Insert Size | 1/4 in |
Flange Height | 1/4 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 3/4 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 1 in, Overall Height 1 1/16 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadlatch, Satin Chrome, Single Cylinder (B250PD 626)
- MONROE PMP Folding Pull Handle, Polyethylene, Clips/Fasteners (PH-0283)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain (3HPJ3)
- GRIDMAX Grid MaX 4Ft Satin Black Cross Tee, PK 25 (23007)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (136P-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD 3/4" x 52"L, Alum. Door Drip Edge (17-52)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- National Guard Door Accessories