Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert, 7 ft. L
Mfr # 160V-84
Zoro # G6367256
original price:
$16.86
22% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/16 in
- Insert Color Gray
- Insert Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 160V-84
- Zoro # G6367256
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 5/16 in |
Flange Height | 5/16 in |
Flange Width | 7/8 in |
Overall Width | 1 3/16 in |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/16 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 1 3/16 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr T-Handle (N280-610)
- ZORO SELECT Extension Spring, SS, 4-1/2 in. L, PK3 (37059GS)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- OOK Hanger Picture 20Lb Cap Zinc (55511)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- NATIONAL GUARD Fire and Smoke Seal, 8 ft. Overall L (9550-96)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- National Guard Door Weatherstripping & Door Seals