Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert, 7 ft. L
Mfr # 160SA-84
Zoro # G6367299
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/16 in
- Hardware Included
- Flange Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 160SA-84
- Zoro # G6367299
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 5/16 in |
Flange Width | 7/8 in |
Insert Size | 5/16 in |
Overall Width | 1 3/16 in |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/16 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 1 3/16 in, Stays Flexible to -100 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225SL)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCP4)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DE44058TT10B)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-IV)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (139A-96)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L (108NA-36)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- NATIONAL GUARD Facemount Overhead Door Seal, 12 Ft (197NA-12)
- ALL-SOURCE 1/2in. W x 3/8in. T x 10' L Gray Foam Weatherstrip Tape (V445HDI)
- National Guard Door Weatherstripping & Door Seals