Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert, 7 ft. L
Mfr # 158VA-84
Zoro # G6367369
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Flange Height 5/16 in
- Flange Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 158VA-84
- Zoro # G6367369
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 5/16 in |
Overall Width | 1 3/8 in |
Flange Width | 1 3/8 in |
Insert Size | 1/8 in |
Overall Height | 1 3/8 in |
Insert Size - Maximum | 1/8 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/8 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/16 in, Flange Width 1 3/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 3/8 in, Overall Height 1 3/8 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 222522-1 Chrome Brass Barrel Bolt - 2-7/8" (222522-1)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (007C-24AC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36x84)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36)
- THERMWELL PRODUCTS 1x7 BRN Repl DR Seal (DS7B/25)
- National Guard Door Accessories