Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
National Guard
Weatherstrip, Hollow Bulb Insert, 7 ft. L (Discontinued)
Mfr # 156V-84
Zoro # G6367387
This Product is Discontinued
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Insert Type Bulb
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 156V-84
- Zoro # G6367387
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 1/4 in |
Flange Width | 3/4 in |
Overall Width | 1 in |
Flange Height | 1/4 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 3/4 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.