Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert, 3 ft. L
Mfr # 160SA-36
Zoro # G6367317
original price:
$19.57
28% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/16 in
- Flange Material Aluminum
- Overall Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 160SA-36
- Zoro # G6367317
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Width | 1 3/16 in |
Flange Width | 7/8 in |
Insert Size | 5/16 in |
Flange Height | 1/4 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 1 3/16 in, Overall Height 1 1/16 in, Stays Flexible to -100 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (104508)
- DEXTER Cylindrical Lock, C2000-CL-ENTR-R-626-KDC (C2000-CL-ENTR-R-626-KDC)
- MAG-MATE Continuous Duty Surface Demagnetizer, 12 (DSC424-120)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-84)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-36x84)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- PEMKO 18061DNB48 48" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze (18061DNB48)
- National Guard Door Weatherstripping & Door Seals