Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert
Mfr # 160S-72x84
Zoro # G6367335
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/16 in
- Stays Flexible to -100 Degrees F
- Max. Door Gap 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 160S-72x84
- Zoro # G6367335
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 1/4 in |
Overall Width | 1 3/16 in |
Insert Size | 5/16 in |
Flange Width | 7/8 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 3/16 in, Overall Height 1 1/16 in, Stays Flexible to -100 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US28, Flat 4-5/8" Stk, RH (4511-36-101-628)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- NATIONAL GUARD 52" Rain Drip Strip (16DKB52)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (9600A-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- National Guard Door Weatherstripping & Door Seals