Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Brush Insert, 7 ft. L
Mfr # A605A-84
Zoro # G6367037
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Flange Thickness 0.063 in
- Overall Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # A605A-84
- Zoro # G6367037
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 1/16 in |
Flange Width | 5/8 in |
Flange Height | 5/8 in |
Insert Size | 7/16 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 7/16 in |
Description
Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 7/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 1/16 in, Overall Height 1 1/16 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG SALES 2.25 in. Square Bend Steel Hook, 5PK (5706734)
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 12" W x 12" L (BULK-FP-1)
- ARROW LOCK Deadbolt, Cylindrical, Dark Bronze Finish (E61 10B IC)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- M-D WEATHERSTRIP TAPE2""X100' (04630)
- National Guard Door Accessories