Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Brush Insert, 7 ft. L
Mfr # 602A-84
Zoro # G6367177
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/8 in
- Insert Color Gray
- Flange Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 602A-84
- Zoro # G6367177
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 7/8 in |
Insert Size | 1/2 in |
Overall Width | 1 1/4 in |
Flange Height | 5/16 in |
Description
Door Frame Weatherstrip, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 1/2 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/16 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 1 1/4 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 5/8 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-226 Square O-Ring ID: 2, CS 1/8, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R226x1)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PRIME-LINE Roller Assembly, 1-1/4 in. Tandem Wheels, Concave Edge, Steel B.B. (D 1607)
- ZORO SELECT Gasket, Ring, 3 In, 1/16 In Thick, Aramid (GSNAG3)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.75 in (RS1024-50)
- National Guard Door Accessories