Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Brush Insert, 3 ft. L
Mfr # 602A-36
Zoro # G6367195
$16.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/8 in
- Insert Type Brush
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 602A-36
- Zoro # G6367195
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Height | 5/16 in |
Overall Width | 1 1/4 in |
Flange Width | 7/8 in |
Insert Size | 1/2 in |
Description
Door Frame Weatherstrip, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 1/2 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 5/16 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 3 ft, Overall Width 1 1/4 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 5/8 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Single Cylinder Deadbolt with RCAL Latch and RCS Strike with New Chassis Matte Black Finish (660-514.DS)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D)
- SDC Indoor Entry Check, 3 in. W (918U)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- NATIONAL GUARD Fire Door Gap Seal, 96 in, Gray, Steel (GAP90-96)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- NATIONAL GUARD 3/4"W x 3/4"H x 40"L, Alum. Door Drip Edge (17-40)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- National Guard Door Accessories