Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 8 ft, Black
Mfr # 114NA-96
Zoro # G3050056
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 96 in H Doors
- Overall Length 8 ft
- Projection 3/16 in
- Flange Material Anodized Aluminum
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 114NA-96
- Zoro # G3050056
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 1 9/16 in |
Insert Size | 5/8 in |
Flange Width | 15/16 in |
Details
For Use With | 96 in H Doors |
Projection | 3/16 in |
Flange Material | Anodized Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 3/16 in |
Flange Finish | Aluminum |
Insert Material | Neoprene |
Insert Type | Neoprene |
Insert Color | Black |
Standards | ANSI/BHMA Certified A156.22 |
Max. Door Gap | 1/4 in |
Hardware | Included |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Sold As | Strip |
Mounting Type | Surface |
Item | Weatherstrip |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Weatherstrip, Insert Type Neoprene, Insert Material Neoprene, Insert Color Black, Insert Size 5/8 in, Flange Material Anodized Aluminum, Flange Finish Aluminum, Flange Width 15/16 in, Flange Thickness 3/16 in, Overall Length 8 ft, Overall Width 1 9/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 3/16 in, Mounting Type Surface, Max. Door Gap 1/4 in, For Use With 96 in H Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- DELTANA Framed Push Plate, Heavy Duty, 3-1/2" X 15" Lifetime Brass (PP2280CR003)
- ZORO SELECT Restroom Key Tag, Men (33J894)
- NATIONAL GUARD Weatherstrip, 86in.L, Nails (43CB-86)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-48)
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- National Guard Door Bottoms, Thresholds & Seals