Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 7 ft, Black
Mfr # 114NA-84
Zoro # G2680011
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 3/16 in
- Max. Door Gap 1/4 in
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 114NA-84
- Zoro # G2680011
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 5/8 in |
Flange Width | 15/16 in |
Overall Width | 1 9/16 in |
Flange Height | 3/16 in |
Overall Height | 1 7/16 in |
Insert Size - Maximum | 5/8 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 5/8 in, Flange Material Aluminum, Flange Finish Aluminum, Flange Height 3/16 in, Flange Width 15/16 in, Flange Thickness 0.188 in, Overall Length 7 ft, Overall Width 1 9/16 in, Overall Height 1 7/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/4 in, For Use With 84 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 96"W x 16"H x 2"D x 4"F, 4/12 Pitch (GBP096X16X0204SAR00)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- BEST Lever Lockset, Mechanical, Classroom (9K37R15DS3626)
- DON-JO Don-Jo:In-Swing Latch Protector 212- Silver (ILP-212-SL)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L (134NA-36)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- NATIONAL GUARD Rain Drip Guard, 3.3 ft. Overall L (16SS-40)
- TOWER SEALANTS M-D White Aluminum Weatherstrip Set For Door Jambs (01958)
- National Guard Door Bottoms, Thresholds & Seals