Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 700ESDKB-48
Zoro # G1616076
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 1/4 in
- Flange Thickness 0.25 in
- Stays Flexible to 20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 700ESDKB-48
- Zoro # G1616076
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Height | 1/4 in |
Flange Width | 1 1/2 in |
Overall Width | 1 13/16 in |
Insert Size | 5/16 in |
Overall Height | 1 13/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 4 ft, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Stays Flexible to 20 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL UNFINISHED 5In. OAK THRES (6 FT W-78-U)
- STRYBUC White Tilt Latch Assembly (83-622WA)
- KOOVA 4 All-Purpose Spray Bottle Holder (KV-SPRAYB-4)
- MASTER LOCK Magnum 1-7/8 In. Steel Keyed Different Covered Padlock (M115XDLF)
- NATIONAL GUARD 76" Rain Drip Strip (16A76)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD Facemount Overhead Door Seal, 12 Ft (197NA-12)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160V-84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- National Guard Door Accessories