Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 160SDKB-84
Zoro # G1615111
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 84 in
- Projection 1/4 in
- Insert Color Black
- Flange Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 160SDKB-84
- Zoro # G1615111
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Overall Width | 1 1/4 in |
Insert Size | 5/16 in |
Flange Height | 7/8 in |
Flange Width | 7/8 in |
Description
Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 84 in, Overall Width 1 1/4 in, Stays Flexible to 20 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- SDC Power Supplies (TR24)
- SOUTHCO-ALBANY DIV Grabber Catch W/Strike (S C3-810)
- NATIONAL HARDWARE Hook Forged Zn Plt 5/8X3-1/2In (N222-869)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-96)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Gray, Steel (GAP90-84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (160SA-36)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- National Guard Door Accessories