Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 160S-48
Zoro # G2477715
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 1/4 in
- Hardware Included
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 160S-48
- Zoro # G2477715
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Overall Width | 1 1/4 in |
Flange Width | 7/8 in |
Flange Height | 1/4 in |
Insert Size | 5/16 in |
Overall Height | 1 1/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 0.063 in, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 1 1/16 in, Stays Flexible to 100 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 18" (18SB003)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- PRO-LOK ProLok: Pickset 62picks & case (PRL-PKX-62)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- National Guard Door Bottoms, Thresholds & Seals