Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 3/16in., Vinyl, Gray
Mfr # 159MA-36x84
Zoro # G1616161
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/8 in
- Insert Material Vinyl
- Flange Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 159MA-36x84
- Zoro # G1616161
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Height | 1 1/4 in |
Overall Height | 7 ft |
Insert Size | 3/16 in |
Overall Width | 1 1/4 in |
Flange Width | 1 1/8 in |
Insert Size - Maximum | 3/16 in |
Description
Door Weatherstripping, Insert Type Magnetic, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1 1/4 in, Flange Width 1 1/8 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 1 1/4 in, Overall Height 7 ft, Stays Flexible to 10 Degrees F, Projection 5/8 in, Mounting Type Screw In, Max. Door Gap 3/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel SMS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- NATIONAL GUARD Security Door Guard, Satin Chrome (SDG-26D)
- PRIMELINE TOOLS Black Aluminum, Sliding Door Handle Set with Hook Lock (Single Pack) (C 1003)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- STRYBUC .270 X .230 Weatherstrip Gray (63-52)
- National Guard Door Accessories