Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 3/16in., Vinyl, Gray
Mfr # 155V-96
Zoro # G2477819
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Flange Thickness 0.063 in
- Insert Type Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 155V-96
- Zoro # G2477819
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 7/8 in |
Insert Size | 3/16 in |
Flange Width | 5/8 in |
Flange Height | 5/8 in |
Overall Height | 13/16 in |
Insert Size - Maximum | 3/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 7/8 in, Overall Height 13/16 in, Stays Flexible to 20 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Screws 61503626 (61503626)
- BEST Key Blank, Standard, A Keyway, 1/2in. (1A1A1KS473KS800)
- SCHLAGE ELECTRONICS 1500lb Magnet, AVS (M490)
- ILCO Ilco: 5" KICK DOWN DOOR HOLDER - CLEAR (ILCO-IL-KDDH-5-AL)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- NATIONAL GUARD Smoke Seal, 8 ft. Overall L (5070B-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9600A-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Gray (A626A-36)
- PEMKO Smoke Seal, 20 ft., Dark Brown (PK 55 D X 20')
- National Guard Door Bottoms, Thresholds & Seals