Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 3/16in., Vinyl, Gray
Mfr # 155V-36x84
Zoro # G1614131
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Fire Rated 2 hr
- Standards ANSI Complies with NFPA 80 and NFPA 252, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 155V-36x84
- Zoro # G1614131
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 3/16 in |
Flange Height | 5/8 in |
Flange Width | 5/8 in |
Overall Width | 3 ft |
Overall Height | 13/16 in |
Insert Size - Maximum | 3/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 3 ft, Overall Height 13/16 in, Stays Flexible to 100 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Screws (1480.221.05105)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF16N)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- NATIONAL GUARD Smoke Seal, 8 ft. Overall L (5070B-96)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36)
- NATIONAL GUARD End Caps, Self-Adhesive, PK10 (9945EC)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- M-D Weatherstrip Ac Foam Brown (50007)
- National Guard Door Bottoms, Thresholds & Seals