Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 3/16in., Vinyl, Gray
Mfr # 155V-36
Zoro # G2477800
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 36 in
- Projection 1/4 in
- Overall Width 7/8 in
- Standards ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 155V-36
- Zoro # G2477800
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 36 in |
Overall Width | 7/8 in |
Insert Size | 3/16 in |
Flange Width | 5/8 in |
Flange Height | 5/8 in |
Description
Weatherstrip, Insert Type Hollow Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 1/16 in, Overall Length 36 in, Overall Width 7/8 in, Stays Flexible to 100 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Sheet Metal Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL PLASTIC TRACK FOR 1/4In. (6 FT P-8026)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALRH)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (149MA-84)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- NATIONAL GUARD Glazing Seal, 16.6 ft. Overall L (L-GT-116-200')
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 40 In (17DKB-40)
- National Guard Door Accessories