Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 3/16in., Vinyl, Black
Mfr # 155VDKB-96
Zoro # G1616581
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Mounting Type Fastened by Screws
- Max. Door Gap 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 155VDKB-96
- Zoro # G1616581
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Height | 5/8 in |
Insert Size | 3/16 in |
Overall Width | 7/8 in |
Flange Width | 5/8 in |
Overall Height | 13/16 in |
Insert Size - Maximum | 3/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 7/8 in, Overall Height 13/16 in, Stays Flexible to 100 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Polished Brass (A03-K4018-605)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36)
- NATIONAL GUARD Fire Door Gap Seal, 96 in, Gray, Steel (GAP90-96)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (197NA-10)
- PRIME-LINE 7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 660)
- National Guard Door Bottoms, Thresholds & Seals