Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 3/16in., Vinyl, Black
Mfr # 155VDKB-84
Zoro # G1615358
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 84 in
- Projection 1/4 in
- Stays Flexible to 20 Degrees F
- Fire Rated 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 155VDKB-84
- Zoro # G1615358
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Flange Width | 5/8 in |
Insert Size | 3/16 in |
Flange Height | 5/8 in |
Overall Width | 7/8 in |
Description
Weatherstrip, Insert Type Hollow Bulb, Insert Material Vinyl, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 1/16 in, Overall Length 84 in, Overall Width 7/8 in, Stays Flexible to 20 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- BEST Core Capping Block for SFIC Cores (CD540)
- CODEL DOORS 30" x 80" Primed Hardboard Solid Core Flush Slab Door (2668FSCPHB)
- STRYBUC Hands-Free Arm Door Pull (19-1371)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- NATIONAL GUARD Smoke Seal, 8 ft. Overall L (5070B-96)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Black (14RDKB-7)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- THERMWELL PRODUCTS Thermwell 249010 Door Corner Guard Seal (249010)
- National Guard Door Accessories