Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 1/4in., Neoprene, Black
Mfr # 127NDKB-84
Zoro # G1615437
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Stays Flexible to 10 Degrees F
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 127NDKB-84
- Zoro # G1615437
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 7/8 in |
Overall Width | 1 1/8 in |
Insert Size | 1/4 in |
Flange Height | 3/16 in |
Overall Height | 1 3/16 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 3/16 in, Flange Width 7/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Stays Flexible to 10 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- ARMSTRONG WORLD INDUSTRIES Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 8 PK (3254E)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- CODEL DOORS 24" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2070MHCCAR)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (158VA-84)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-96)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (A626A-84)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-84)
- National Guard Door Accessories