Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 1/4in., Neoprene, Black
Mfr # 127NDKB-36
Zoro # G1897415
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 36 in
- Projection 3/16 in
- Hardware Included
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 127NDKB-36
- Zoro # G1897415
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 36 in |
Overall Width | 1 1/8 in |
Insert Size | 1/4 in |
Flange Width | 7/8 in |
Flange Height | 7/8 in |
Description
Weatherstrip, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 36 in, Overall Width 1 1/8 in, Stays Flexible to 100 Degrees F, Projection 3/16 in, Mounting Type Fastened by Screws, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup, Type Hook, Brass, Length 1 In, PK20 (1WBJ6)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (1911A)
- PRIMELINE TOOLS Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack) (GD 52119)
- STRYBUC Patio Door Handle White (13-423-3)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- PEMKO Door Frame Weatherstrip, Brush, 3ft L, Gray (GG45041CNB36)
- National Guard Door Weatherstripping & Door Seals