Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 1/4in., Neoprene, Black
Mfr # 127NA-96
Zoro # G1614247
original price:
$39.51
24% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 96 in
- Projection 3/16 in
- Sold As Strip
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 127NA-96
- Zoro # G1614247
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 96 in |
Flange Height | 7/8 in |
Flange Width | 7/8 in |
Overall Width | 1 1/8 in |
Insert Size | 1/4 in |
Description
Weatherstrip, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 96 in, Overall Width 1 1/8 in, Stays Flexible to 20 Degrees F, Projection 3/16 in, Mounting Type Fastened by Screws, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Sheet Metal Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- DELTA LOCK Disc Tumbler Ratchet Lock, 7/8 in. (G RR1250R315PCSM1)
- DON-JO DonJo: Edge Fill Plate Mortise PC, Prime Coated (DNJ-EF-86)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608A-96)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- M-D Weatherstrip Ac Foam Brown (50007)
- National Guard Door Weatherstripping & Door Seals