Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 1/4in., Neoprene, Black
Mfr # 127NA-84
Zoro # G1614481
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Standards ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
- Flange Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 127NA-84
- Zoro # G1614481
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 7/8 in |
Overall Width | 1 1/8 in |
Flange Height | 3/16 in |
Insert Size | 1/4 in |
Overall Height | 1 3/16 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 3/16 in, Flange Width 7/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Stays Flexible to 100 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/2in. Strip Holder (BPS151-8)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- TELECTRON Extra Transmitter, for 433.9Mhz (NFT80G-RF433.9)
- BARSKA Key Cabinet, 100 Capacity, 21-3/4" H (CB12956)
- NATIONAL GUARD Glazing Seal, 8.3 ft. Overall L (L-GT-118-100')
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MA-96)
- ZORO SELECT 1/2"W x 3/8"H x 17'L, Foam Seal, Gray (2RRE8)
- National Guard Door Accessories