Shop All Sliding Track & Hangers
National Guard
Track Kit, Sliding Door Type, Alum., Silver
Mfr # SLAL-75-BP-72
Zoro # G9217544
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Finish Brushed Aluminum
- Material Aluminum
- Includes (2) Back Hangers, (2) Brass Pulls, (2) Chrome Pulls, (2) Front Hangers, Floor Guide with Steel bracket, Track
- Number of Wheels 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SLAL-75-BP-72
- Zoro # G9217544
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Length (In.) | 72 in |
Roller Width/Dia. (In.) | 3/4 in |
Mounting Hole Size (In.) | 3/8 in |
Shaft Length | 7/8 in |
Width (In.) | 2 in |
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 in |
Max. Wheel Dia. (In.) | 3/4 in |
Height (In.) | 1 in |
Depth (In.) | 72 in |
Description
Track Kit, Sliding Door, Max. Weight (Lb.) 75 lb, Aluminum, Silver, Brushed Aluminum Finish, Shaft Length 7/8 in, Length (In.) 72 in, Height (In.) 1 in, Width (In.) 2 in, Depth (In.) 72 in, Inside Dia. 1 7/8 in, Outside Dia. 2 in, Max. Wheel Dia. (In.) 3/4 in, Roller Width/Dia. (In.) 3/4 in, Side Mounting, Mounting Hole Size (In.) 3/8 in, Ball Bearings, Number of Wheels 8, Aluminum, Hardware Included, Requires Hardware, For Use With By-Pass Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (160HB/50-50)
- HES Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes (2006M)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCH2)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PDKIT)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Inside Dia.: 1 5/8 in (SLAL-250-PD-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-48)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Bearings: Ball (SLAL-250-SW-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- PRIME-LINE Guide Pivot Top16215 Cd2 (N 6544)
- National Guard Sliding Track & Hangers