Shop All Sliding Track & Hangers
National Guard
Track Kit, Sliding Door Type, Alum., Silver
Mfr # SLAL-250-BP-60
Zoro # G9217389
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Finish Brushed Aluminum
- Material Aluminum
- Includes (2) Ball Bearing Heavy Duty Hangers, (2) Snap In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides, In Track Stop, Track
- Number of Wheels 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # SLAL-250-BP-60
- Zoro # G9217389
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Shaft Length | 7/8 in |
Height (In.) | 1 3/8 in |
Mounting Hole Size (In.) | 3/8 in |
Depth (In.) | 60 in |
Outside Dia. | 3 1/2 in |
Roller Width/Dia. (In.) | 3/4 in |
Max. Wheel Dia. (In.) | 3/4 in |
Length (In.) | 60 in |
Inside Dia. | 3 1/4 in |
Width (In.) | 3 1/2 in |
Description
Track Kit, Sliding Door, Max. Weight (Lb.) 250 lb, Aluminum, Silver, Brushed Aluminum Finish, Shaft Length 7/8 in, Length (In.) 60 in, Height (In.) 1 3/8 in, Width (In.) 3 1/2 in, Depth (In.) 60 in, Inside Dia. 3 1/4 in, Outside Dia. 3 1/2 in, Max. Wheel Dia. (In.) 3/4 in, Roller Width/Dia. (In.) 3/4 in, Top Mounting, Mounting Hole Size (In.) 3/8 in, Ball Bearings, Number of Wheels 8, Aluminum, Hardware Included, Requires Hardware, For Use With By-Pass Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX BATTERY ELIMINATOR - 120VAC TO 9VDC, INCLUDES 10' FLEX CONDUIT, POWERS UP TO 3 ECL OR 3 V40 DEVICES (DTX-BE-961-1)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H114)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PDKIT)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-144)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-48)
- National Guard Sliding Track & Hangers