Shop All Sliding Track & Hangers
National Guard
Track Kit, Sliding Door Type, Alum., Silver, Bearings: Ball
Mfr # SLAL-250-SW-60
Zoro # G0151226
original price:
$145.37
13% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Finish Brushed Aluminum
- Material Aluminum
- Includes (2) Ball Bearing Heavy Duty Hangers, (2) Snap In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides, In Track Stop, Track
- Shaft Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SLAL-250-SW-60
- Zoro # G0151226
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Shaft Length | 7/8 in |
Mounting Hole Size (In.) | 3/8 in |
Height (In.) | 1 3/8 in |
Width (In.) | 3 1/2 in |
Outside Dia. | 1 7/8 in |
Depth (In.) | 60 in |
Length (In.) | 60 in |
Roller Width/Dia. (In.) | 3/4 in |
Inside Dia. | 1 5/8 in |
Max. Wheel Dia. (In.) | 3/4 in |
Description
Track Kit, Sliding Door, Max. Weight (Lb.) 250 lb, Aluminum, Silver, Brushed Aluminum Finish, Shaft Length 7/8 in, Length (In.) 60 in, Height (In.) 1 3/8 in, Width (In.) 3 1/2 in, Depth (In.) 60 in, Inside Dia. 1 5/8 in, Outside Dia. 1 7/8 in, Max. Wheel Dia. (In.) 3/4 in, Roller Width/Dia. (In.) 3/4 in, Top Mounting, Mounting Hole Size (In.) 3/8 in, Ball Bearings, Number of Wheels 8, Aluminum, Hardware Included, Requires Hardware, For Use With Side Wall Mount Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4"H Rubberwood Rounded Corner Pedestal Foot (PFC-RW)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BP-72)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF2DR-36)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-144)
- LEATHERNECK Track Spacer, Steel, Black (0115-0020)
- National Guard Pocket & Sliding Door Hardware