Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 6 ft.,
Mfr # 803VDKB-72
Zoro # G2267702
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 5 in
- Material Aluminum
- ADA Compliant Yes
- Flange Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 803VDKB-72
- Zoro # G2267702
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Overall Length | 6 ft |
Fits Door Width | 36 in |
Flange Height | 1" |
Flange Width | 5" |
Height | 1 in |
Overall Width | 5 in |
Overall Height | 1 in |
Description
Door Threshold, Surface Type Smooth/Fluted Top, Dark Bronze Finish, Color Brown, Width 5 in, Height 1 in, Length 6 ft, Fits Door Width 36 in, Thickness 0.1 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA, ANSI/BHMA A156.21, ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 170 Degree Free-swinging Inserta Overlay Hinge (70T6540BTL)
- MASTER MAGNETICS Horseshoe Magnet 3#Pull (07225)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft.. (803V-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803VDKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (896VDKB-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (424DKB-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- RANDALL 5In. HALF THRESHOLD (6 FT W-78-A-U)
- National Guard Door Thresholds