Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 6 ft.
Mfr # 803V-72
Zoro # G2798266
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- ADA Compliant Yes
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 803V-72
- Zoro # G2798266
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Height | 1 in |
Overall Length | 6 ft |
Flange Height | 1" |
Flange Width | 5" |
Fits Door Width | 36 in |
Overall Height | 1 in |
Overall Width | 5 in |
Description
Door Threshold, Surface Type Smooth/Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 in, Height 1 in, Length 6 ft, Fits Door Width 36 in, Thickness 0.1 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA, ANSI/BHMA A156.21, ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY Keyless Factory: 2017-2021 GMC / 4-Button Smart Key / PN: 13584513 / HYQ1EA (RSK-GM-2104)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803VDKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., (803VDKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft.. (803V-48)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- HOMEPAGE 36in. Satin Nickel Adjustable Thermal Break Threshold 49008 (HO899793)
- National Guard Door Bottoms, Thresholds & Seals