Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 4 ft.
Mfr # 804V-48
Zoro # G2032441
original price:
$60.69
10% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Flange Height 7/8"
- Thickness 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 804V-48
- Zoro # G2032441
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Flange Height | 7/8" |
Flange Width | 5" |
Fits Door Width | 48 in |
Height | 7/8 in |
Overall Length | 4 ft |
Overall Width | 5 in |
Overall Height | 7/8 in |
Description
Door Threshold, Surface Type Smooth/Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 in, Height 7/8 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA, ANSI/BHMA A156.21, ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (196723)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- BRINKS COMMERCIAL Matte Black Passage Lever 2 in (BC40101)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429EDKB-36)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (896V-3)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 1-3/4in W (414-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- RANDALL 6' x 6" Wide x 1/4" High Corrugated Threshold (6 FT A-81)
- National Guard Door Accessories