Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 3 ft.
Mfr # 896V-3
Zoro # G0439932
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Surface Type Smooth/Fluted Top
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 896V-3
- Zoro # G0439932
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Fits Door Width | 36 in |
Flange Width | 5" |
Flange Height | 1/2" |
Height | 1/2 in |
Details
Color | Silver |
Material | Aluminum |
Surface Type | Smooth/Fluted Top |
Thickness | 0.125 in |
Finish | Aluminum |
Insert Color | Gray |
ADA Compliant | ADA Compliant |
Item | Threshold |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Insert Material | Vinyl |
Flange Finish | Mill |
Flange Material | 6063 Aluminum Alloy |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Threshold |
Description
Threshold, Surface Type Smooth/Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Insert Material Vinyl, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (LP3-C3)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695320900)
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Dark Bronze (653DKB-36)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze (653DKB-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- NATIONAL GUARD Door Threshold, Smooth, 48inL, .166 in Thck (404-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- HOMEPAGE 36in. Satin Nickel Adjustable Thermal Break Threshold 49008 (HO899793)
- National Guard Door Thresholds