Shop All Door Thresholds
National Guard
Threshold, Fluted Top, 6 ft., Dark Bronze
Mfr # 653DKB-72
Zoro # G1713406
original price:
$156.99
10% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 5 1/2 in
- Material Aluminum
- Flange Width 5-1/2"
- Fits Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 653DKB-72
- Zoro # G1713406
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 1/2 in |
Flange Width | 5-1/2" |
Fits Door Width | 36 in |
Height | 1/2 in |
Flange Height | 1/2" |
Overall Length | 72" |
Details
Color | Brown |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | ADA Compliant |
Item | Threshold |
Flange Finish | Dark Bronze |
Thickness | 0.125 in |
Finish | Dark Bronze |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Surface Type | Fluted Top |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Threshold |
Description
Threshold, Surface Type Fluted Top, Dark Bronze Finish, Color Brown, Width 5 1/2 in, Height 1/2 in, Length 6 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING VC Tile, Imp Texture, Wht Out, 12x12, PK45 (57518031)
- HILLMAN 30Pc 20Lb Hook Tin (50607)
- ANDOVA TILES ANDOVA TILES Jasper 2" x 6" Glass Brick Joint Mosaic Tile (ANDJAS435)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Blue, PK20 (31HL70)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., Alum (896V-6)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Aluminum Mill (653-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (424-6)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- NATIONAL GUARD 48" Threshold Ramp (654DKB48)
- National Guard Door Thresholds