Shop All Door Thresholds
National Guard
Threshold, Fluted Top, 4 ft. L
Mfr # 8150-48
Zoro # G7898436
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 10 in
- Material Aluminum
- Fits Door Width 48 in
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8150-48
- Zoro # G7898436
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 10 in |
Fits Door Width | 48 in |
Overall Length | 4 ft |
Flange Height | 1/4" |
Height | 1/4 in |
Flange Width | 10" |
Overall Width | 10 in |
Overall Height | 1/4 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 10 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.25 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- SUGATSUNE Pull Handle, Stainless Steel, 6 In. H, Satin, Threaded Holes (SWF-660)
- MSI Cyrus 2.0 Sandino 7.13 in. x 48.03 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0201)
- GENESIS Gs08-0313Md10-034 Gas Spring (GSS 7136UZ)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513HD-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (424DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 2-3/4in.W (402-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (8140X8144X8140-4)
- National Guard Door Accessories