Shop All Door Thresholds
National Guard
Threshold, 36in.L, Smooth, 2-3/4in.W
Mfr # 407-36
Zoro # G1616170
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Black
- Width 2 3/4 in
- Material PVC
- Fits Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 407-36
- Zoro # G1616170
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 2 3/4 in |
Fits Door Width | 36 in |
Height | 3/4 in |
Insert Size | 3/4" x 2-3/4" |
Overall Length | 3 ft |
Overall Width | 2 3/4 in |
Overall Height | 3/4 in |
Description
Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 2 3/4 in, Height 3/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.025 in, Material PVC, Standards ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Arch/Vistawall Style Offset Pivot Non-Handed in Aluminum (TH1109-AL)
- PRIME-LINE Window Screen Plunger Latch Diecast for 3/8 to 7/16 in. Frame 25 Pack (PL 14660)
- KARP Surface Mounted Access Door, DSB-214SM Lock Prime 16 x 16 (SMP1616L)
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-26D-41)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze (653DKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 2-3/4in.W (402-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (325-36)
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- THERMWELL PRODUCTS 3-1/2"Oak Ext Threshold (WAT36HR)
- National Guard Door Bottoms, Thresholds & Seals