Shop All Door Strikes
National Guard
Strike Shim, 4-7/8 In.
Mfr # 9275
Zoro # G1615400
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Smooth
- Length 4 7/8 in
- Width 1 1/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9275
- Zoro # G1615400
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 4 7/8 in |
Width | 1 1/8 in |
Overall Width | 1/8 in |
Overall Length | 4 7/8 in |
Details
Strike Type | ASA |
Finish | Smooth |
Color | Gray |
Material | Steel |
Hardware | Included |
Standards | IBC, NFPA 252, NFPA 80 |
Item | Door Strike Plate |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Product Type | Door Strike Plate |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Primed For Painting |
Description
Door Strike Plate, Strike Type ASA, Length 4 7/8 in, Width 1 1/8 in, Color Gray, Smooth Finish, Material Steel, Hardware Included, Standards IBC, NFPA 252, NFPA 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Antique Brass (DCM315U5)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- EMTEK Flat Black Strike 86086US19 (86086US19)
- EKENA MILLWORK 11 3/4W x 11 3/4H x 1T PVC Hobby Board, Unfinished (HBP12X12X100AUN)
- NATIONAL GUARD Strike Shim, 2-3/4 In. (9225)
- PRIME-LINE Adjustable Door Strike, 2 Piece, Chrome Plated (U 9488)
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175609)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- National Guard Door Strikes